4 Flute Regular Length Center Cut Tialn-Futura Coated Hss

  • Mfr # 07071HF

  • Zoro # G4299833


product price:  $37.39
/ea

Key Features

Helix Type
Equal Index
Number of Flutes
4
Center Cutting
Center Cutting
Finish
TiAlN (TYLON)-FUTURA
Spiral Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07071HF
Zoro #
G4299833
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
1/2 in
Milling Diameter
1/2 in
Overall Length
3.250 in
Length of Cut
1.250 in

Details

Helix Type
Equal Index
Number of Flutes
4
Center Cutting
Center Cutting
Finish
TiAlN (TYLON)-FUTURA
Spiral Direction
Right Hand
End Mill Style
Square
Cutting Direction
Right Hand
Single End/Double End
Single End
Helix Angle
30°
Shank Type
Weldon Flat Shank
End Mill Material
High Speed Steel - M2 HSS
System of Measurement
Inch
Type
Finisher
Series
E1039
Application
General Purpose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.