4 Flute Regular Length Center Cut Tialn-Futura Coated Hss

  • Mfr # 07144HF

  • Zoro # G4324762


product price:  $88.85
/ea
Free Shipping & Returns

Key Features

Milling Diameter
7/8 in
Number of Flutes
4
End Mill Style
Finisher
Finish
TiAlN (TYLON)-FUTURA
Length of Cut
1-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
07144HF
Zoro #
G4324762
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
7/8 in
Length of Cut
1-7/8 in
Dimension Type
Inch
Overall Length
4-1/8 in
Shank Dia.
7/8 in

Details

Number of Flutes
4
End Mill Style
Finisher
Finish
TiAlN (TYLON)-FUTURA
Material
High Speed Steel
Cutting Direction
Right Hand
Single End/Double End
Single End
Spiral Direction
Right Hand
Helix Angle
30 Degrees
Shank Type
Weldon Flat
Center Cutting
Yes
End Type
Square
Helix Type
Equal Index
Series
E1039

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.