4 Flute Regular Length Center Cut Tialn-Futura Coated Hss

  • Mfr # 07172HF

  • Zoro # G4285754


product price:  $88.59
/ea
Free Shipping & Returns

Key Features

Spiral Direction
Right Hand
End Mill Style
Square
Milling Diameter
1 in
Helix Angle
30°
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07172HF
Zoro #
G4285754
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
1 in
Overall Length
4.125 in
Shank Dia.
3/4 in
Length of Cut
1.875 in

Details

Spiral Direction
Right Hand
End Mill Style
Square
Helix Angle
30°
System of Measurement
Inch
Type
Finisher
Center Cutting
Center Cutting
Application
General Purpose
Helix Type
Equal Index
End Mill Material
High Speed Steel - M2 HSS
Number of Flutes
4
Cutting Direction
Right Hand
Shank Type
Weldon Flat Shank
Single End/Double End
Single End
Finish
TiAlN (TYLON)-FUTURA
Series
E1039

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.