4 Flute Regular Length Center Cut Tialn-Futura Coated Hss

  • Mfr # 07195HF

  • Zoro # G4285739


product price:  $153.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Weldon Flat
Helix Angle
30 Degrees
Helix Type
Equal Index
Milling Diameter
1-1/4 in
Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
07195HF
Zoro #
G4285739
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
1-1/4 in
Shank Dia.
1-1/4 in
Dimension Type
Inch
Overall Length
4-1/2 in
Length of Cut
2 in

Details

Shank Type
Weldon Flat
Helix Angle
30 Degrees
Helix Type
Equal Index
Material
High Speed Steel
Single End/Double End
Single End
Finish
TiAlN (TYLON)-FUTURA
Manufacturer Series
E1039
End Mill Application
General Purpose
Spiral Direction
Right Hand
End Mill Cutting Type
Center Cutting
Number of Flutes
4
End Mill Style
Square
Cutting Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.