Zoro Homepage

4 Flute Regular Length De Center Cut Powder Metal Tank-Power

  • Mfr # E9986008

  • Zoro # G4491161


product price: $25.99
/ea

Key Features

Milling Diameter
1/8 in
Number of Flutes
4
End Mill Style
Finisher
Finish
Bright
Length of Cut
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E9986008
Zoro #
G4491161
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
1/8 in
Length of Cut
3/8 in
Overall Length
3.062 in
Shank Dia.
3/8 in
Dimension Type
Inch

Details

Number of Flutes
4
End Mill Style
Finisher
Finish
Bright
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Helix Angle
30 Degrees
Shank Type
Weldon Flat
Material
Powdered Metal HSS-PM
Single End/Double End
Double End
End Type
Square
Center Cutting
Yes
Helix Type
Equal Index
Series
E9986

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.