4 Flute Regular Length De Center Cut Powder Metal Tialn Tank-Power

  • Mfr # E9986056TF

  • Zoro # G4494068


product price:  $136.99
/ea
Free Shipping & Returns

Key Features

Finish
TiAlN (TYLON)-FUTURA
Helix Angle
30°
Milling Diameter
7/8 in
Length of Cut
1.875 in
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E9986056TF
Zoro #
G4494068
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
7/8 in
Length of Cut
1.875 in
Shank Dia.
7/8 in
Overall Length
6.125 in

Details

Finish
TiAlN (TYLON)-FUTURA
Helix Angle
30°
Number of Flutes
4
Spiral Direction
Right Hand
End Mill Style
Square
Type
Finisher
Single End/Double End
Double End
System of Measurement
Inch
Shank Type
Weldon Flat Shank
Cutting Direction
Right Hand
Helix Type
Equal Index
Center Cutting
Center Cutting
End Mill Material
Powdered Metal - ASP60 HSS-PM
Series
E9986
Application
General Purpose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.