Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Flute Regular Length De Center Cut Tialn-Extreme Coated Hss

  • Mfr # 13043HE

  • Zoro # G4316828


product price: $42.39
/ea

Key Features

Milling Diameter
3/16 in
Number of Flutes
4
End Mill Style
Finisher
Finish
TiAlN (TYLON)-EXTREME
Length of Cut
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13043HE
Zoro #
G4316828
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
3/16 in
Length of Cut
1/2 in
Overall Length
3-1/4 in
Dimension Type
Inch
Shank Dia.
3/8 in

Details

Number of Flutes
4
End Mill Style
Finisher
Finish
TiAlN (TYLON)-EXTREME
Material
High Speed Steel
Single End/Double End
Double End
Helix Angle
30 Degrees
Shank Type
Weldon Flat
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Helix Type
Equal Index
End Type
Square
Series
E1053
Center Cutting
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.