Zoro Homepage

4 Flute Regular Length De Center Cut Tin Coated Hss

  • Mfr # 13061HN

  • Zoro # G4324631


product price: $49.85
/ea

Key Features

Milling Diameter
27/64 in
Number of Flutes
4
End Mill Style
Finisher
Finish
TiN
Length of Cut
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13061HN
Zoro #
G4324631
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
27/64 in
Length of Cut
1 in
Overall Length
4-1/8 in
Shank Dia.
1/2 in
Dimension Type
Inch

Details

Number of Flutes
4
End Mill Style
Finisher
Finish
TiN
Shank Type
Weldon Flat
Single End/Double End
Double End
Cutting Direction
Right Hand
Material
High Speed Steel
Helix Angle
30 Degrees
Spiral Direction
Right Hand
End Type
Square
Series
E1053
Helix Type
Equal Index
Center Cutting
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.