Zoro Homepage

4 Flute Regular Length De Hss

  • Mfr # 12069

  • Zoro # G4295992


product price: $22.29
/ea

Key Features

Helix Type
Equal Index
Application
General Purpose
End Mill Material
High Speed Steel - M2 HSS
Series
E1051
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12069
Zoro #
G4295992
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
1.000 in
Milling Diameter
31/64 in
Overall Length
4.125 in
Shank Dia.
1/2 in

Details

Helix Type
Equal Index
Application
General Purpose
End Mill Material
High Speed Steel - M2 HSS
Series
E1051
End Mill Style
Square
Spiral Direction
Right Hand
Helix Angle
30°
Number of Flutes
4
System of Measurement
Inch
Type
Finisher
Finish
None
Shank Type
Weldon Flat Shank
Center Cutting
Non-Center Cutting
Single End/Double End
Double End
Cutting Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.