Zoro Homepage

4 Flute Regular Length De Tialn-Extreme Coated Carbide

  • Mfr # 13574TE

  • Zoro # G4179600


product price: $57.05
/ea

Key Features

Number of Flutes
4
Measurement System
Inch
Shank Dia.
3/8 in
Milling Diameter
1/4 in
Helix Type
Equal Index
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13574TE
Zoro #
G4179600
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
3/8 in
Milling Diameter
1/4 in
Length of Cut
0.625 in
Overall Length
3.375 in

Details

Number of Flutes
4
Measurement System
Inch
Helix Type
Equal Index
Type
Finisher
Helix Angle
30°
End Mill Application
General Purpose
Center Cutting
Center Cutting
End Mill Style
Square
Shank Type
Weldon Flat Shank
Single End/Double End
Double End
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Material
Carbide
Finish
TiAlN (TYLON)-EXTREME
Series
E5024

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.