Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Flute Regular Length De Ticn-Coated Carbide

  • Mfr # 13559TC

  • Zoro # G4179503


product price: $55.39
/ea

Key Features

Number of Flutes
4
Type
Finisher
Length of Cut
0.375 in
Spiral Direction
Right Hand
Single End/Double End
Double End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13559TC
Zoro #
G4179503
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
0.375 in
Milling Diameter
1/8 in
Shank Dia.
3/8 in
Overall Length
3.062 in

Details

Number of Flutes
4
Type
Finisher
Spiral Direction
Right Hand
Single End/Double End
Double End
Helix Angle
30°
Helix Type
Equal Index
Center Cutting
Center Cutting
End Mill Style
Square
Shank Type
Weldon Flat Shank
Measurement System
Inch
Cutting Direction
Right Hand
Finish
TiCN
Series
E5024
End Mill Application
General Purpose
Material
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.