Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Flute Regular Length De Ticn-Coated Carbide

  • Mfr # 13571TC

  • Zoro # G4178794


product price: $68.69
/ea

Key Features

Number of Flutes
4
Measurement System
Inch
Shank Dia.
3/8 in
Helix Angle
30°
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13571TC
Zoro #
G4178794
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
3/8 in
Length of Cut
0.562 in
Milling Diameter
7/32 in
Overall Length
3.375 in

Details

Number of Flutes
4
Measurement System
Inch
Helix Angle
30°
Finish
TiCN
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Series
E5024
Center Cutting
Center Cutting
Shank Type
Weldon Flat Shank
End Mill Application
General Purpose
End Mill Style
Square
Helix Type
Equal Index
Single End/Double End
Double End
Type
Finisher
Material
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.