Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Flute Regular Length De Ticn-Coated Carbide

  • Mfr # 13580TC

  • Zoro # G4176861


product price: $78.59
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Type
Finisher
Helix Angle
30°
End Mill Application
General Purpose
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13580TC
Zoro #
G4176861
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
5/16 in
Length of Cut
0.750 in
Overall Length
3.500 in
Shank Dia.
3/8 in

Details

Number of Flutes
4
Type
Finisher
Helix Angle
30°
End Mill Application
General Purpose
End Mill Style
Square
Cutting Direction
Right Hand
Helix Type
Equal Index
Measurement System
Inch
Spiral Direction
Right Hand
Center Cutting
Center Cutting
Shank Type
Weldon Flat Shank
Series
E5024
Material
Carbide
Finish
TiCN
Single End/Double End
Double End

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.