Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Flute Regular Length Fine Pitch Rougher Jet-Power Carbide

  • Mfr # 95084

  • Zoro # G4465961


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Single End/Double End
Single End
Helix Type
Equal Index
Center Cutting
Center Cutting
Shank Type
Plain Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95084
Zoro #
G4465961
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
1.625 in
Overall Length
4.000 in
Shank Dia.
3/4 in
Milling Diameter
3/4 in

Details

Number of Flutes
4
Single End/Double End
Single End
Finish
TiAlN
Helix Type
Equal Index
Center Cutting
Center Cutting
Shank Type
Plain Shank
End Mill Application
Titanium, Stainless, Alloy/Prehardened Steels to HRc45
Helix Angle
30°
Grade
Fine
Material
Carbide
Measurement System
Inch
Series
EH095
Spiral Direction
Right Hand
End Mill Style
Square
Type
Rougher, Fine Tooth
Cutting Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.