4 Flute Regular Length Se Corner Radius Tialn-Futura Coated Carbide

  • Mfr # 07565TF-015R

  • Zoro # G4184394


product price:  $28.29
/ea

Key Features

Number of Flutes
4
Spiral Direction
Right Hand
End Mill Application
General Purpose
Measurement System
Inch
Radius
0.015 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07565TF-015R
Zoro #
G4184394
UPC #
-
Country of Origin
Unknown

Dimensions

Radius
0.015 in
Shank Dia.
3/16 in
Overall Length
2.000 in
Corner Radius
0.015 in
Length of Cut
0.625 in
Milling Diameter
3/16 in

Details

Number of Flutes
4
Spiral Direction
Right Hand
End Mill Application
General Purpose
Measurement System
Inch
Type
Finisher
Shank Type
Plain Shank
Center Cutting
Center Cutting
Helix Type
Equal Index
Single End/Double End
Single End
Material
Carbide
Series
E5216
Cutting Direction
Right Hand
Finish
TiAlN (TYLON)-FUTURA
Helix Angle
30°
End Mill Style
Radius

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.