4 Flute Regular Length Se Corner Radius Tialn-Futura Coated Carbide

  • Mfr # 07573TF-045R

  • Zoro # G4182303


product price:  $31.95
/ea

Key Features

Number of Flutes
4
Measurement System
Inch
Corner Radius
0.045 in
Shank Dia.
1/4 in
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07573TF-045R
Zoro #
G4182303
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.045 in
Shank Dia.
1/4 in
Radius
0.045 in
Overall Length
2.500 in
Milling Diameter
1/4 in
Length of Cut
0.750 in

Details

Number of Flutes
4
Measurement System
Inch
Single End/Double End
Single End
Finish
TiAlN (TYLON)-FUTURA
Spiral Direction
Right Hand
End Mill Application
General Purpose
Series
E5216
Type
Finisher
Cutting Direction
Right Hand
End Mill Style
Radius
Helix Type
Equal Index
Shank Type
Plain Shank
Center Cutting
Center Cutting
Material
Carbide
Helix Angle
30°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.