4 Flute Regular Length Se Corner Radius Tialn-Futura Coated Carbide

  • Mfr # 07584TF-045R

  • Zoro # G4205239


product price:  $47.19
/ea

Key Features

Number of Flutes
4
End Mill Style
Radius
End Mill Application
General Purpose
Helix Type
Equal Index
Series
E5216
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
07584TF-045R
Zoro #
G4205239
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.045 in
Milling Diameter
3/8 in
Overall Length
2.500 in
Length of Cut
1.000 in
Radius
0.045 in
Shank Dia.
3/8 in

Details

Number of Flutes
4
End Mill Style
Radius
End Mill Application
General Purpose
Helix Type
Equal Index
Series
E5216
Single End/Double End
Single End
Cutting Direction
Right Hand
Type
Finisher
Helix Angle
30°
Finish
TiAlN (TYLON)-FUTURA
Measurement System
Inch
Spiral Direction
Right Hand
Center Cutting
Center Cutting
Shank Type
Plain Shank
Material
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.