4 Flute Regular Length Se Corner Radius Tialn-Futura Coated Carbide

  • Mfr # 07595TF-030R

  • Zoro # G4218119


product price:  $166.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Number of Flutes
4
Center Cutting
Center Cutting
Helix Type
Equal Index
Type
Finisher
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
07595TF-030R
Zoro #
G4218119
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
1.250 in
Radius
0.030 in
Corner Radius
0.030 in
Shank Dia.
5/8 in
Overall Length
3.500 in
Milling Diameter
5/8 in

Details

Measurement System
Inch
Number of Flutes
4
Center Cutting
Center Cutting
Helix Type
Equal Index
Type
Finisher
End Mill Style
Radius
Single End/Double End
Single End
Finish
TiAlN (TYLON)-FUTURA
Helix Angle
30°
Spiral Direction
Right Hand
Shank Type
Plain Shank
End Mill Application
General Purpose
Cutting Direction
Right Hand
Series
E5216
Material
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.