4 Flute Regular Length Se Corner Radius Tialn-Futura Coated Carbide

  • Mfr # 07598TF-090R

  • Zoro # G4219239


product price:  $254.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Cutting Direction
Right Hand
Shank Dia.
3/4 in
Radius
0.090 in
Helix Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
07598TF-090R
Zoro #
G4219239
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
3/4 in
Radius
0.090 in
Milling Diameter
3/4 in
Length of Cut
1.500 in
Corner Radius
0.090 in
Overall Length
4.000 in

Details

Number of Flutes
4
Cutting Direction
Right Hand
Helix Angle
30°
Single End/Double End
Single End
Shank Type
Plain Shank
Center Cutting
Center Cutting
End Mill Application
General Purpose
Measurement System
Inch
Spiral Direction
Right Hand
Type
Finisher
End Mill Style
Radius
Helix Type
Equal Index
Finish
TiAlN (TYLON)-FUTURA
Material
Carbide
Series
E5216

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.