Zoro Homepage

4 Flute Regular Length Tialn-Extreme Coated Hss

  • Mfr # 04087HE

  • Zoro # G4296351


product price: $53.59
/ea

Key Features

Milling Diameter
5/8 in
Number of Flutes
4
End Mill Style
Finisher
Finish
TiAlN (TYLON)-EXTREME
Length of Cut
1-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04087HE
Zoro #
G4296351
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
5/8 in
Length of Cut
1-5/8 in
Shank Dia.
5/8 in
Dimension Type
Inch
Overall Length
3-3/4 in

Details

Number of Flutes
4
End Mill Style
Finisher
Finish
TiAlN (TYLON)-EXTREME
Shank Type
Weldon Flat
Material
High Speed Steel
Helix Angle
30 Degrees
Single End/Double End
Single End
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Helix Type
Equal Index
Series
E1031
End Type
Square
Center Cutting
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.