Zoro Homepage

4 Flute Regular Length Ticn Coated Hss

  • Mfr # 04052HC

  • Zoro # G4333774


product price: $22.99
/ea

Key Features

Milling Diameter
21/64 in
Number of Flutes
4
End Mill Style
Finisher
Finish
TiCN
Length of Cut
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04052HC
Zoro #
G4333774
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
21/64 in
Length of Cut
3/4 in
Overall Length
2-1/2 in
Shank Dia.
3/8 in
Dimension Type
Inch

Details

Number of Flutes
4
End Mill Style
Finisher
Finish
TiCN
Cutting Direction
Right Hand
Single End/Double End
Single End
Spiral Direction
Right Hand
Material
High Speed Steel
Shank Type
Weldon Flat
Helix Angle
30 Degrees
Center Cutting
No
Helix Type
Equal Index
End Type
Square
Series
E1031

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.