Zoro Homepage

4-Flute Se Stub Cut Corner Radius Extended Neck X5070 Power Carbide End Mill

  • Mfr # G8A37030

  • Zoro # G4240771


product price: $46.15
/ea

Key Features

Center Cutting
Center Cutting
Reach
7 mm
Helix Type
Equal Index
End Mill Style
Radius
Type
Finisher
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G8A37030
Zoro #
G4240771
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.10 mm
Milling Diameter
3 mm
Overall Length
45 mm
Length Below Shank
7 mm
Shank Dia.
6 mm
Radius
0.10 mm
Length of Cut
4 mm

Details

Center Cutting
Center Cutting
Reach
7 mm
Helix Type
Equal Index
End Mill Style
Radius
Type
Finisher
Shank Type
Plain Shank
End Mill Material
Carbide
Finish
Nano BLUE
System of Measurement
Metric
Single End/Double End
Single End
End Mill Application
Hardened and High Hardened Steels HRc45-70
Cutting Direction
Right Hand
Number of Flutes
4
Spiral Direction
Right Hand
Series
G8A37
Helix Angle
30°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.