Zoro Homepage

4-Flute Se Stub Cut Corner Radius Extended Neck X5070 Power Carbide End Mill

  • Mfr # G8A37080

  • Zoro # G4241724


product price: $59.39
/ea

Key Features

Shank Type
Plain Shank
End Mill Material
Carbide
Type
Finisher
Single End/Double End
Single End
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G8A37080
Zoro #
G4241724
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.20 mm
Milling Diameter
8 mm
Length Below Shank
18 mm
Length of Cut
9 mm
Radius
0.20 mm
Shank Dia.
8 mm
Overall Length
60 mm

Details

Shank Type
Plain Shank
End Mill Material
Carbide
Type
Finisher
Single End/Double End
Single End
Cutting Direction
Right Hand
Number of Flutes
4
Helix Type
Equal Index
Center Cutting
Center Cutting
End Mill Style
Radius
Finish
Nano BLUE
Helix Angle
30°
System of Measurement
Metric
End Mill Application
Hardened and High Hardened Steels HRc45-70
Reach
18 mm
Spiral Direction
Right Hand
Series
G8A37

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.