Zoro Homepage

4-Flute Se Stub Cut Corner Radius Extended Neck X5070 Power Carbide End Mill

  • Mfr # G8A37100

  • Zoro # G4241709


product price: $85.49
/ea
Free Shipping & Returns

Key Features

End Mill Material
Carbide
Cutting Direction
Right Hand
Milling Diameter
10 mm
End Mill Application
Hardened and High Hardened Steels HRc45-70
Reach
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G8A37100
Zoro #
G4241709
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
10 mm
Length Below Shank
25 mm
Radius
0.20 mm
Length of Cut
12 mm
Overall Length
75 mm
Shank Dia.
10 mm
Corner Radius
0.20 mm

Details

End Mill Material
Carbide
Cutting Direction
Right Hand
End Mill Application
Hardened and High Hardened Steels HRc45-70
Reach
25 mm
Number of Flutes
4
Shank Type
Plain Shank
Center Cutting
Center Cutting
Type
Finisher
End Mill Style
Radius
Series
G8A37
System of Measurement
Metric
Helix Type
Equal Index
Helix Angle
30°
Spiral Direction
Right Hand
Finish
Nano BLUE
Single End/Double End
Single End

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.