Zoro Homepage

4-Flute Se Stub Cut Corner Radius Extended Neck X5070 Power Carbide End Mill

  • Mfr # G8A37904

  • Zoro # G4238443


product price: $41.95
/ea

Key Features

Dimension Type
Metric
Corner Radius
0.1 mm
Milling Diameter
2.5 mm
End Mill Material
Carbide
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G8A37904
Zoro #
G4238443
UPC #
-
Country of Origin
Unknown

Dimensions

Dimension Type
Metric
Corner Radius
0.1 mm
Milling Diameter
2.5 mm
Shank Dia.
6 mm
Length of Cut
4 mm
Overall Length
40 mm

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
Finish
Nano BLUE
Hardened (H) Compatibility
Yes
Shank Type
Plain
Cutting Direction
Right Hand
Helix Angle
30 Degrees
End Mill Style
Radius
Overall Reach
6 mm
Center Cutting
Yes
Chip-Breaker
Yes
Spiral Direction
Right Hand
Series
G8A37
Helix Type
Equal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.