Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Flute Short Length Metric X-Power Carbide

  • Mfr # EM811240

  • Zoro # G4483358


product price: $468.99
/ea
Free Shipping & Returns

Key Features

Material
Carbide
Measurement System
Metric
Milling Diameter
24 mm
Number of Flutes
4
End Mill Style
Finisher
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM811240
Zoro #
G4483358
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
24 mm
Overall Length
120 mm
Length of Cut
45 mm
Shank Dia.
25 mm

Details

Material
Carbide
Measurement System
Metric
Number of Flutes
4
End Mill Style
Finisher
Finish
X-Power Coated
Shank Type
Plain
Cutting Direction
Right Hand
Spiral Direction
Right Hand
End Type- Holemaking
Square
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
Yes
Helix Angle
30 Degrees
Series
EM811
Single End/Double End
Single End
Center Cutting
Yes
Helix Type
Equal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.