Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Flute Short Length Metric X-Power Carbide

  • Mfr # EM811907

  • Zoro # G4484782


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Type
Finisher
Spiral Direction
Right Hand
Length of Cut
32 mm
Milling Diameter
17 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM811907
Zoro #
G4484782
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
32 mm
Milling Diameter
17 mm
Overall Length
100 mm
Shank Dia.
16 mm

Details

Number of Flutes
4
Type
Finisher
Spiral Direction
Right Hand
End Mill Application
Alloy, Pre-Hardened, Hardened Steels to HRc55
Single End/Double End
Single End
Shank Type
Plain Shank
Center Cutting
Center Cutting
Helix Angle
30°
Series
EM811
Finish
X-Power Coated
Cutting Direction
Right Hand
Measurement System
Metric
End Mill Style
Square
Helix Type
Equal Index
Material
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.