Zoro Homepage

4 Flute Short Length Rougher X-Power Carbide - Metric

  • Mfr # EM832090

  • Zoro # G4481361


product price: $85.55
/ea
Free Shipping & Returns

Key Features

Material
Carbide
Measurement System
Metric
Milling Diameter
9 mm
Overall Length
66 mm
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM832090
Zoro #
G4481361
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
9 mm
Overall Length
66 mm
Length of Cut
13 mm
Shank Dia.
10 mm

Details

Material
Carbide
Measurement System
Metric
Number of Flutes
4
End Mill Style
Rougher, Fine Tooth
Finish
X-Power Coated
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Helix Angle
20 Degrees
Single End/Double End
Single End
Series
EM832
End Type- Holemaking
Chamfered
Hardened (H) Compatibility
Yes
Shank Type
Plain
Pitch
Fine Pitch
Spiral Direction
Right Hand
Center Cutting
Yes
Helix Type
Equal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.