Zoro Homepage

4 Flute Short Length Rougher X-Power Carbide - Metric

  • Mfr # EM832180

  • Zoro # G4482728


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Material
Carbide
Measurement System
Metric
Milling Diameter
18 mm
Overall Length
84 mm
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM832180
Zoro #
G4482728
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
18 mm
Overall Length
84 mm
Length of Cut
24 mm
Shank Dia.
18 mm

Details

Material
Carbide
Measurement System
Metric
Number of Flutes
4
End Mill Style
Rougher, Fine Tooth
Finish
X-Power Coated
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Single End/Double End
Single End
Series
EM832
End Type- Holemaking
Chamfered
Shank Type
Plain
Steel (P) Compatibility
Yes
Helix Angle
20 Degrees
Hardened (H) Compatibility
Yes
Pitch
Fine Pitch
Center Cutting
Yes
Helix Type
Equal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.