Zoro Homepage

4 Flute Slow Spiral Flute Modified Bottoming TinCoated

  • Mfr # H9725

  • Zoro # G4372642


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Weight
0.29
Size
3/4-16, H5
Finish
TiN
Material
P-HSS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H9725
Zoro #
G4372642
UPC #
-
Country of Origin
Unknown

Dimensions

Size
3/4-16, H5
Chamfer Length
2P-3P
Coolant Thru 0 With and X without
x

Details

Number of Flutes
4
Weight
0.29
Finish
TiN
Material
P-HSS
System of Measurement
Inch
Chamfer Type
Modified Bottoming
Pitch
16
Blank Standard
302A

Description

The YG-1 TOOL CO brand 4 Flute Slow Spiral Flute Modified Bottoming TinCoated is a P-HSS tap with a 4 flute design, a 15° helix angle, and a TiN finish. It has a 0.75 inch diameter, a 0.59 inch shank diameter, a 0.577 inch neck diameter, a 0.591 inch thread length, a 0.442 inch square size, a 0.69 inch square length, and a 4.25 inch overall length. It has a 16 pitch, an H5 pitch limit, a 2P-3P chamfer length, a 17.60648625 mm drill size, a 14.99 x 11.23 mm connection, and a 2.5xD length/diameter ratio. It has a 0.29 lb weight, a 4.5 inch package length, a 1 inch package height, and a 1 inch package width. It is a UNF thread series and is not coolant thru.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.