Zoro Homepage

4 Flute Spiral Bottoming Din Len Ansh Shank Finish Tap Multi Purpose

  • Mfr # G0643

  • Zoro # G4345552


product price: $29.09
/ea

Key Features

Number of Flutes
4
Material
HSS-V
Finish
Bright
Size
5/8 X 11, H3
Weight
0.2145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G0643
Zoro #
G4345552
UPC #
-
Country of Origin
Unknown

Dimensions

Size
5/8 X 11, H3
Coolant Thru 0 With and X without
x
Chamfer Length
2P-3P

Details

Number of Flutes
4
Material
HSS-V
Finish
Bright
Weight
0.2145
System of Measurement
Inch
Chamfer Type
Modified Bottoming
Pitch
11
Blank Standard
DIN/ANSI

Description

This YG-1 TOOL CO 4 Flute Spiral Bottoming Din Len Ansh Shank Finish Tap Multi Purpose is made of HSS-V material and has a bright finish. It has a size of 5/8 X 11, H3, a weight of 0.2145, a connection (in) of 0.48 x 0.36, an OAL (inch) of 4.331, a system of measurement of inch, a shank type of square, a shk. dia. (inch) of 0.48, a helix angle of 45, a sqr. lgth. (inch) of 0.56, a connection (mm) of 12.19 x 9.14, a tap type of SPFL, a neck dia. (inch) of 0.469, a thd. lgth. (metric) of 19, a drill size (inch) of 0.542336364, a chamfer length of 2P-3P, a useable length (mm) of 56.01, a package (H) of 1, a pitch of 11, a useable length (in) of 2.205, an OAL (metric) of 110.01, a sqr. size (inch) of 0.36, a drill size (mm) of 13.77534364, a thread series of UNC, a thd. lgth. (inch) of 0.748, a chamfer type of modified bottoming, a sqr. lgth. (metric) of 14.22, a trade name of YG Tap GP, a diameter (metric) of 15.875, a package (L) of 4.5, a size & pitch of 40671, a length/diameter of 2.5 x D, a coolant thru 0 with and x without of x, a package (W) of 1, a shk. dia. (metric) of 12.19, a pitch limit of H3, a sqr. size (metric) of 9.14, a neck dia. (metric) of 11.91, and a diameter (inch) of 0.625.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.