Zoro Homepage

4 Flute Spiral Bottoming Din Len Ansh Shank Finish Tap Multi Purpose

  • Mfr # G0703

  • Zoro # G4320973


product price: $42.29
/ea

Key Features

Number of Flutes
4
Finish
Bright
Material
HSS-V
Weight
0.3655
Size
3/4 X 10, H3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G0703
Zoro #
G4320973
UPC #
-
Country of Origin
Unknown

Dimensions

Size
3/4 X 10, H3
Coolant Thru 0 With and X without
x
Chamfer Length
2P-3P

Details

Number of Flutes
4
Finish
Bright
Material
HSS-V
Weight
0.3655
System of Measurement
Inch
Pitch
10
Chamfer Type
Modified Bottoming
Blank Standard
DIN/ANSI

Description

The YG-1 TOOL CO 4 Flute Spiral Bottoming Din Len Ansh Shank Finish Tap Multi Purpose is a high-speed steel-V (HSS-V) tap with a bright finish. It has 4 flutes, a 45-degree helix angle, and a modified bottoming chamfer type. It has a square shank type, a thread series of UNC, and a pitch of 10. The size and pitch is 40241. It has a diameter of 0.75 inches, a shank diameter of 0.59 inches, a neck diameter of 0.577 inches, and a square size of 0.442 inches. The overall length is 4.921 inches, the thread length is 0.827 inches, the square length is 0.69 inches, and the useable length is 2.48 inches. The metric measurements are a diameter of 19.05 mm, a shank diameter of 14.99 mm, a neck diameter of 14.66 mm, a square size of 11.23 mm, an overall length of 124.99 mm, a thread length of 21.01 mm, a square length of 17.53 mm, and a useable length of 62.99 mm. The drill size is 0.65907 inches or 16.740378 mm. The weight is 0.3655 lbs. and the package dimensions are 1" W x 5.125" L x 1" H.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.