
4 Flute Spiral Bottoming Din Len Ansh Shank Finish Tap Multi Purpose
Mfr # G0764
Zoro # G4304961
product price: $58.75
/eaKey Features
Number of Flutes
4
Finish
Bright
Weight
0.4785
Material
HSS-V
Size
7/8 X 14, H4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G0764
Zoro #
G4304961
UPC #
-
Country of Origin
Unknown
Dimensions
Size
7/8 X 14, H4
Coolant Thru 0 With and X without
x
Chamfer Length
2P-3P
Details
Number of Flutes
4
Finish
Bright
Weight
0.4785
Material
HSS-V
Pitch
14
Blank Standard
DIN/ANSI
System of Measurement
Inch
Chamfer Type
Modified Bottoming
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.