
4 Flute Spiral Bottoming Din Len Ansh Shank Finish Tap Multi Purpose
Mfr # G0766
Zoro # G4313678
product price: $55.65
/eaKey Features
Number of Flutes
4
Finish
Bright
Material
HSS-V
Size
7/8 X 14, H6
Weight
0.4765
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G0766
Zoro #
G4313678
UPC #
-
Country of Origin
Unknown
Dimensions
Size
7/8 X 14, H6
Coolant Thru 0 With and X without
x
Chamfer Length
2P-3P
Details
Number of Flutes
4
Finish
Bright
Material
HSS-V
Weight
0.4765
Pitch
14
Chamfer Type
Modified Bottoming
System of Measurement
Inch
Blank Standard
DIN/ANSI
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.