4 Flute Spiral Bottoming Hardslick Coated Tap For Steel Upto 38Hrc

  • Mfr # E0725

  • Zoro # G4355319


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Material
HSSE-V3
Size
3/4 x 16, H5
Finish
HardSlick
Weight
0.29
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E0725
Zoro #
G4355319
UPC #
-
Country of Origin
Unknown

Dimensions

Size
3/4 x 16, H5
Chamfer Length
2P-3P

Details

Number of Flutes
4
Material
HSSE-V3
Finish
HardSlick
Weight
0.29
System of Measurement
Inch
Blank Standard
302A
Chamfer Type
Modified Bottoming
Pitch
16

Description

This YG-1 TOOL CO 4 Flute Spiral Bottoming Hardslick Coated Tap For Steel Upto 38Hrc is made of HSSE-V3 material and has a size of 3/4 x 16, H5. It has a HardSlick finish and weighs 0.29. The diameter (metric) is 19.05, the connection (mm) is 14.99 x 11.23, the tap type is SPFL, the diameter (inch) is 0.75, the connection (in) is 0.59 x 0.442, the snap pack count is 1, the thread length (metric) is 15.01, the drill size (inch) is 0.69316875, the square length (metric) is 17.53, the drill size (mm) is 17.60648625, the square length (inch) is 0.69, the shank type is square, the pitch limit is H5, the useable length (mm) is 62.99, the neck diameter (inch) is 0.577, the shank diameter (metric) is 14.99, the length/diameter is 2.5xD, the OAL (inch) is 4.25, the neck diameter (metric) is 14.66, the useable length (in) is 2.48, the helix angle is 45°, the trade name is YG Tap Steel, the thread length (inch) is 0.591, the OAL (metric) is 107.95, the square size (inch) is 0.442, the size & pitch is 42433, the chamfer type is modified bottoming, the thread series is UNF, the package (H) is 1, the package (L) is 4.5, the pitch is 16, the shank diameter (inch) is 0.59, the chamfer length is 2P-3P, the square size (metric) is 14.99, the package (W) is 1, and the system of measurement is inch.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.