4 Flute Spiral Bottoming Hardslick Coated Tap For Steel Upto 38Hrc

  • Mfr # E0745

  • Zoro # G4355081


product price:  $157.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Finish
HardSlick
Material
HSSE-V3
Size
7/8 x 9, H5 119.1L
Weight
0.04275
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E0745
Zoro #
G4355081
UPC #
-
Country of Origin
Unknown

Dimensions

Size
7/8 x 9, H5 119.1L
Chamfer Length
2P-3P

Details

Number of Flutes
4
Finish
HardSlick
Material
HSSE-V3
Weight
0.04275
System of Measurement
Inch
Blank Standard
302A
Chamfer Type
Modified Bottoming
Pitch
9

Description

The YG-1 TOOL CO brand 4 Flute Spiral Bottoming Hardslick Coated Tap For Steel Upto 38Hrc is a tap with 4 flutes, a HardSlick finish, and is made of HSSE-V3 material. It has a size of 7/8 x 9, H5 119.1L, a weight of 0.04275, a drill size of 19.65875333, a pitch limit of H5, an OAL of 119.13, a thread length of 21.01, a helix angle of 45°, a square size of 0.523, a thread series of UNC, a chamfer length of 2P-3P, a neck diameter of 17.4 and 0.685, a connection of 17.7 x 13.28, a pitch of 9, a square length of 19.05 and 0.75, a shank diameter of 0.697 and 17.7, a length/diameter of 2.5xD, a drill size of 0.773966667, a useable length of 2.815 and 71.5, a shank type of square, a diameter of 0.875, a size & pitch of 40002, a package of 1, and a tap type of SPFL.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.