4 Flute Spiral Bottoming Steam Oxide Tap For Steel Upto 38Hrc

  • Mfr # D3645

  • Zoro # G4290943


product price:  $55.49
/ea

Key Features

Number of Flutes
4
Weight
0.179
Size
5/8 - 11, H5
Finish
Oxide
Material
HSSE-V3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3645
Zoro #
G4290943
UPC #
-
Country of Origin
Unknown

Dimensions

Size
5/8 - 11, H5
Chamfer Length
2P-3P

Details

Number of Flutes
4
Weight
0.179
Finish
Oxide
Material
HSSE-V3
Pitch
11
Chamfer Type
Modified Bottoming
System of Measurement
Inch
Blank Standard
302A

Description

This YG-1 TOOL CO 4 Flute Spiral Bottoming Steam Oxide Tap For Steel Upto 38Hrc is a high-speed steel-V3 tap with a modified bottoming chamfer type and a 45° helix angle. It has a 0.179 lb weight, a 5/8 - 11 size and pitch, a 0.875 in W x 0.875 in H x 4.125 in L package, a 0.542336364 in drill size, a 0.36 in sqr. size, a 0.48 in shk. dia., a 0.56 in sqr. lgth., a 2.205 in useable length, a 0.748 in thd. lgth., a 0.469 in neck dia., a 11.91 in neck dia., a 14.22 in sqr. lgth., a 15.875 in diameter, a 12.19 x 9.14 in connection, a 19 in thd. lgth., a 56.01 in useable length (mm), a 96.77 in OAL (metric), a 13.77534364 in drill size (mm), a 12.19 in sqr. size (metric), a 11 in shk. dia. (metric), a 2.5xD length/diameter, and a square shank type. The trade name is YG Tap Steel and the snap pack count is 1. The 40671 size and pitch is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.