4 Flute Spiral Bottoming Steam Oxide Tap For Steel Upto 38Hrc

  • Mfr # D3705

  • Zoro # G4300089


product price:  $85.85
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Finish
Oxide
Material
HSSE-V3
Size
3/4 - 10, H5
Weight
0.2905
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D3705
Zoro #
G4300089
UPC #
-
Country of Origin
Unknown

Dimensions

Size
3/4 - 10, H5
Chamfer Length
2P-3P

Details

Number of Flutes
4
Finish
Oxide
Material
HSSE-V3
Weight
0.2905
Pitch
10
System of Measurement
Inch
Chamfer Type
Modified Bottoming
Blank Standard
302A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.