Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Flute Spiral Fluted Bottom 6" Extention Bright Finish Tap

  • Mfr # T7D02643

  • Zoro # G4424153


product price: $94.25
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Material
HSS
Finish
Bright
Weight
0.31
Size
5/8-11UNC H3 152.4L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T7D02643
Zoro #
G4424153
UPC #
-
Country of Origin
Unknown

Dimensions

Size
5/8-11UNC H3 152.4L
Chamfer Length
4P-5P
Coolant Thru 0 With and X without
x

Details

Number of Flutes
4
Material
HSS
Finish
Bright
Weight
0.31
Chamfer Type
Plug
Blank Standard
302
Pitch
11
System of Measurement
Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.