Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Flute Spiral Fluted Bottom Tin Coated Tap For General Purpose

  • Mfr # T8295643

  • Zoro # G4369599


product price: $79.65
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Finish
TiN
Weight
0.1835
Size
5/8-11UNC H3 96.7L
Material
HSS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T8295643
Zoro #
G4369599
UPC #
-
Country of Origin
Unknown

Dimensions

Size
5/8-11UNC H3 96.7L
Coolant Thru 0 With and X without
x
Chamfer Length
1.5P-2P

Details

Number of Flutes
4
Finish
TiN
Weight
0.1835
Material
HSS
Blank Standard
302
Pitch
11
Chamfer Type
Bottoming
System of Measurement
Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.