Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Flute Spiral Fluted Bottoming Hardslick Coated Tap For Multi Purpose

  • Mfr # F6764

  • Zoro # G4298110


product price: $96.45
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Material
HSS-V
Size
7/8 X 14, H4
Finish
HardSlick
Weight
0.464
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F6764
Zoro #
G4298110
UPC #
-
Country of Origin
Unknown

Dimensions

Size
7/8 X 14, H4
Chamfer Length
1.5P-2P
Coolant Thru 0 With and X without
x

Details

Number of Flutes
4
Material
HSS-V
Finish
HardSlick
Weight
0.464
Blank Standard
302A
Chamfer Type
Bottoming
System of Measurement
Inch
Pitch
14

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.