Zoro Homepage

4 Flute Spiral Fluted Bottoming Steam Oxide Tap For Multi Purpose

  • Mfr # F4764

  • Zoro # G4378321


product price: $55.95
/ea

Key Features

Number of Flutes
4
Material
HSS-V
Weight
0.4595
Finish
Oxide
Size
7/8 X 14, H4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F4764
Zoro #
G4378321
UPC #
-
Country of Origin
Unknown

Dimensions

Size
7/8 X 14, H4
Chamfer Length
1.5P-2P
Coolant Thru 0 With and X without
x

Details

Number of Flutes
4
Material
HSS-V
Weight
0.4595
Finish
Oxide
Chamfer Type
Bottoming
System of Measurement
Inch
Blank Standard
302A
Pitch
14

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.