Zoro Homepage

4 Flute Spiral Fluted Combo Tap For Multi-Purpose Bright Finish Hss-Ex

  • Mfr # T5657

  • Zoro # G4399662


product price: $83.75
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Tap Chamfer
2-3 Pitch Lead
Helix Angle
40°
Thread Direction
Right Hand
Coolant Through
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T5657
Zoro #
G4399662
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
M18 x 2.5

Details

Number of Flutes
4
Tap Chamfer
2-3 Pitch Lead
Helix Angle
40°
Thread Direction
Right Hand
Coolant Through
No
Spiral Direction
Right Hand
Tap Thread Type
Metric
Cutting Direction
Right Hand
Type
CNC Tap
Tap Shank Type
USCTI Shank CNC Tap
Hole Type
Blind Hole
Thread Limit
D7
Tap Finish
Bright
Tap Material
HSS-E (5% Cobalt HSS)
Tap Style
Modified Bottoming
Flute End Type
Spiral Flute
Application
Universal Multi-Purpose
Series
T5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.