Zoro Homepage

4 Flute Spiral Fluted Combo Tap For Multi-Purpose Steam Oxide Hss-Ex

  • Mfr # T2645S

  • Zoro # G4416480


product price: $48.05
/ea

Key Features

Number of Flutes
4
Tap Thread Type
UN
Tap Finish
Steam Oxide
Tap Style
Modified Bottoming
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2645S
Zoro #
G4416480
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
5/8-11

Details

Number of Flutes
4
Tap Thread Type
UN
Tap Finish
Steam Oxide
Tap Style
Modified Bottoming
Thread Direction
Right Hand
Spiral Direction
Right Hand
Tap Material
HSS-E (5% Cobalt HSS)
Flute End Type
Spiral Flute
Tap Shank Type
USCTI Shank CNC Tap
Coolant Through
No
Thread Limit
H5
Application
Universal Multi-Purpose
Type
CNC Tap
Tap Chamfer
2-3 Pitch Lead
Helix Angle
40°
Cutting Direction
Right Hand
Series
T2-S
Hole Type
Blind Hole

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.