Zoro Homepage

4 Flute Spiral Fluted Combo Tap For Multi-Purpose Steam Oxide Hss-Ex

  • Mfr # T5707S

  • Zoro # G4402374


product price: $81.49
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Spiral Direction
Right Hand
Tap Chamfer
2-3 Pitch Lead
Tap Shank Type
USCTI Shank CNC Tap
Coolant Through
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T5707S
Zoro #
G4402374
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
M20 x 2.5

Details

Number of Flutes
4
Spiral Direction
Right Hand
Tap Chamfer
2-3 Pitch Lead
Tap Shank Type
USCTI Shank CNC Tap
Coolant Through
No
Thread Direction
Right Hand
Tap Material
HSS-E (5% Cobalt HSS)
Helix Angle
40°
Series
T5-S
Type
CNC Tap
Hole Type
Blind Hole
Tap Style
Modified Bottoming
Cutting Direction
Right Hand
Tap Finish
Steam Oxide
Flute End Type
Spiral Flute
Tap Thread Type
Metric
Thread Limit
D7
Application
Universal Multi-Purpose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.