4 Flute Spiral Fluted Pipe Tap 15 Deg Helix Hp Npt/F Hardslick Coated

  • Mfr # Q6400

  • Zoro # G4364032


product price: $47.99
/ea

Key Features

Number of Flutes
4
Material
HSSE-V3
Finish
Hardslick
Weight
0.123
Size
1/4 X 18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q6400
Zoro #
G4364032
UPC #
-
Country of Origin
Unknown

Dimensions

Size
1/4 X 18
Chamfer Length
2P-3P

Details

Number of Flutes
4
Material
HSSE-V3
Finish
Hardslick
Weight
0.123
Pitch
18
Chamfer Type
Modified Bottoming
System of Measurement
Inch
Blank Standard
311

Description

The YG-1 TOOL CO brand 4 Flute Spiral Fluted Pipe Tap 15 Deg Helix Hp Npt/F Hardslick Coated is a high-speed steel-V3 tap with a hardslick finish. It has 4 flutes, a 0.123 weight, a size of 1/4 X 18, a diameter of 6.35mm, a useable length of 1.06 inches, a connection of 14.29 x 10.69mm, a square length of 11.18mm, a square size of 0.421 inches, a drill size of 11.11mm, a square shank type, a shank diameter of 0.5625 inches, a package height of 0.75 inches, an overall length of 2.44 inches, a helix angle of 15, a connection of 0.5625 x 0.421 inches, a size and pitch of 43104, a modified bottoming chamfer type, a chamfer length of 2P-3P, a system of measurement of inch, a shank diameter of 14.29mm, a thread series of NPTF, a thread length of 26.9mm, a diameter of 0.25 inches, an overall length of 62mm, a thread length of 1.06 inches, a package width of 0.75 inches, a trade name of YG Pipe Taps, a length/diameter of 2.5 x D, a pitch of 18, a package length of 2.75 inches, a useable length of 26.92mm, a tap type of pipe, a drill size of 0.4375 inches, a square length of 0.44 inches, and a square size of 10.69mm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.