
4 Flute Spiral Fluted Pipe Tap 15 Deg Helix Hp Npt/F Hardslick Coated
Mfr # Q6480
Zoro # G4361354
product price: $61.15
/eaKey Features
Number of Flutes
4
Material
HSSE-V3
Finish
Hardslick
Size
3/8 X 18
Weight
0.205
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Q6480
Zoro #
G4361354
UPC #
-
Country of Origin
Unknown
Dimensions
Size
3/8 X 18
Chamfer Length
2P-3P
Details
Number of Flutes
4
Material
HSSE-V3
Finish
Hardslick
Weight
0.205
Blank Standard
311
System of Measurement
Inch
Chamfer Type
Modified Bottoming
Pitch
18
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.