
4 Flute Spiral Fluted Pipe Tap 15 Deg Helix Hp Npt/F Hardslick Coated
Mfr # Q6560
Zoro # G4360690
product price: $94.19
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Size
1/2 X 14
Weight
0.292
Material
HSSE-V3
Finish
Hardslick
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Q6560
Zoro #
G4360690
UPC #
-
Country of Origin
Unknown
Dimensions
Size
1/2 X 14
Chamfer Length
2P-3P
Details
Number of Flutes
4
Weight
0.292
Material
HSSE-V3
Finish
Hardslick
Blank Standard
311
Chamfer Type
Modified Bottoming
System of Measurement
Inch
Pitch
14
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.