
4 Flute Spiral Fluted Pipe Tap 15 Deg Helix Hp Npt/F Hardslick Coated
Mfr # Q6700
Zoro # G4362413
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Weight
0.513
Size
3/4 X 14
Material
HSSE-V3
Finish
Hardslick
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Q6700
Zoro #
G4362413
UPC #
-
Country of Origin
Unknown
Dimensions
Size
3/4 X 14
Chamfer Length
2P-3P
Details
Number of Flutes
4
Weight
0.513
Material
HSSE-V3
Finish
Hardslick
System of Measurement
Inch
Blank Standard
311
Pitch
14
Chamfer Type
Modified Bottoming
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.