Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Flute Spiral Fluted Pipe Tap 15 Deg Helix Hp Npt/F Steam Oxide

  • Mfr # Q0700

  • Zoro # G4354138


product price: $99.79
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Size
3/4 X 14
Material
HSSE-V3
Finish
Steam Oxide
Weight
0.507
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q0700
Zoro #
G4354138
UPC #
-
Country of Origin
Unknown

Dimensions

Size
3/4 X 14
Chamfer Length
2P-3P

Details

Number of Flutes
4
Material
HSSE-V3
Finish
Steam Oxide
Weight
0.507
Pitch
14
Chamfer Type
Modified Bottoming
System of Measurement
Inch
Blank Standard
311

Description

This YG-1 TOOL CO brand 4 Flute Spiral Fluted Pipe Tap 15 Deg Helix Hp Npt/F Steam Oxide has 4 flutes, a size of 3/4 X 14, is made of HSSE-V3 material, has a steam oxide finish, and weighs 0.507. It has a connection of 0.9063 x 0.679 inches and a metric connection of 23.02 x 17.25. It has a metric diameter of 19.05, a square size of 0.679 inches, a useable length of 35.05 mm, a square length of 0.69 inches, a helix angle of 15, a chamfer length of 2P-3P, a thread series of NPTF, a shank type of square, a package height of 1.25, a metric OAL of 82.6, a square length of 17.53 mm, a size and pitch of 41702, an inch OAL of 3.25, a shank diameter of 0.9063 inches, a tap type of pipe, a thread length of 1.38 inches, a pitch of 14, a metric thread length of 35.1, a drill size of 23.02 mm, a chamfer type of modified bottoming, a trade name of YG Pipe Taps, a drill size of 0.9063 inches, a diameter of 0.75 inches, a package length of 3.5, a system of measurement of inch, a package width of 1.25, and a length/diameter of 2.5 x D with a square size of 17.25 mm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.